Shop 3M
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Spray Adhesive
Mfr # 45193
Zoro # G923937473
product price:Â
$
18,643.99
/ea
Key Features
Minimum Application Temperature
-40 Degrees C
Application Method
Brush, Roller, Spray
Materials Bonded
Fiberglass, Metal
Standards
ANSI, OSHA, UL
Flammability
Nonflammable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45193
- Zoro #
- G923937473
- UPC #
- 00021200451935
- Country of Origin
- United States
- Item
- Spray Adhesive
- Minimum Application Temperature
- -40 Degrees C
- Application Method
- Brush, Roller, Spray
- Materials Bonded
- Fiberglass, Metal
- Standards
- ANSI, OSHA, UL
- Flammability
- Nonflammable
- Maximum Application Temperature
- 90 Degrees C
- Series
- Fastbond
- For Porous Surface
- Porous
- Full Cure Time
- 1 day
- Minimum Viscosity
- 450 cps
- Resistance Properties
- Temperature-Resistant
- Spray Adhesive High Tack
- Yes
- Color
- Clear
- Solvent-Free
- No
- Maximum Viscosity
- 650 cps
- Features
- Specific Gravity
- 0.99
- Coverage
- 820 sq ft/gal
- Working Time
- 3 hr
- Container Type
- Drum
Description
Spray Adhesive, Container Size 255 gal, Container Type Drum, Maximum Viscosity 650 cps, Minimum Viscosity 450 cps, Series Fastbond