Shop 3M
See all product information
Create Account
Spray Adhesive
Mfr # 61697
Zoro # G123937778
product price:Â
$
676.99
/ea
Free Shipping & Returns
Key Features
Features
Solvent-Free
No
Flash Point
-13.3 Degrees C
Spray Adhesive High Tack
Yes
Container Type
Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61697
- Zoro #
- G123937778
- UPC #
- 00048011616971
- Country of Origin
- United States
Dimensions
- Container Size
- 29.3 gal
Details
- Item
- Spray Adhesive
- Features
- Solvent-Free
- No
- Color
- Clear
- Flash Point
- -13.3 Degrees C
- Spray Adhesive High Tack
- Yes
- Container Type
- Cylinder
- Standards
- ANSI, OSHA
- For Marine Applications
- Marine Grade
- Product Type
- Spray Adhesive
- Application Method
- Spray
- Series
- Hi-Strength 92
- Resistance Properties
- Temperature-Resistant
- Coverage
- 1,300 sq ft
- Working Time
- 20 min
Description
Spray Adhesive, Container Size 29.3 gal, Container Type Cylinder, Series Hi-Strength 92, Features Fast-Tack Adhesive for Immediate Handling, Formulated with Exceptionally High Solids to Provide High Coverage and Economical Value, High-Temperature Resistance for Durable and Resilient Performance, Lace Pattern Proven Ideal for Textured Substrates, Versatile, High-Tack Adhesive Offers a Strong Hold, Materials Bonded Plastic, Standards ANSI, OSHA, Low Odor No, Working Time 20 min
Restrictions
Hazardous material