3M

Stripping Pad, 20 In, Black, PK5


product price: $40.59
/pk 5, $8.12/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Floor Application Stripping
  • Floor Machine Pads Color Family Black
  • Floor Pad Size 20 in
  • Pad/Brush Shape Round
  • Material Polyester
See all product information

Product Information

Dimensions

Floor Pad Size 20 in
Size 20"
Pad/Brush Size 20 in
Diameter 20 in
Fits Machine Size 20 in

Details

Floor Application Stripping
Floor Machine Pads Color Family Black
Pad/Brush Shape Round
Material Polyester
Item Stripping Pad
Speed 175 to 600 rpm
For Use With Rotary or Automatic Floor Machine
Sub-Category Stripping Pads
Color Black
Center Hole 3 3/8 in
Shape Round
Color Family Black
Thickness 3/4 in
Application Stripping
Features Abrasive Particles are Dispersed Throughout and Bonded to the Non-Woven Construction with a Durable Adhesive, Use with Rotary or Automatic Floor Machines
Speed - Maximum 600 RPM
Standards Green Seal Certified
Speed - Minimum 175 RPM
Product Type Stripping Pad

Description

Stripping Pad, Color Black, Diameter 20 in, Material Polyester, Product Type Stripping Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 600 RPM, Fits Machine Size 20 in, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 3/4 in, Application Stripping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.