Trim Masking Tape, 06347, 50.8 mm x 10 m
- Mfr # 7100145503
- Zoro # G312307016
product price:Â
$
69.99
/ea
Key Features
Tape Color
Blue
Tape Width
2 in
Tape Adhesive
Hot Melt
Tape Backing Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100145503
- Zoro #
- G312307016
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Length
- 10.94 yd
- Tape Width
- 2 in
Details
- Tape Color
- Blue
- Tape Adhesive
- Hot Melt
- Tape Backing Material
- Paper
Description
A translucent linered tape with a rigid band to lift pliable molding to allow paint coverage under the molding, thus eliminating a visible paint edge. Translucent linered tape makes precise placement easier, helping eliminate overspray Translucent linered tape makes precise placement easier, helping eliminate oversprayHard band at the tape edge slightly lifts moldings from the body, concealing sharp pai
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.