Shop All Wire Connectors
3M
Twist On Wire Connector, 600 V, PK500
Mfr # SG-R BAG
Zoro # G4058683
product price: $107.99
/pk 500, $0.22/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Standards UL Listed
- Insulation Material Polypropylene
- Minimum Single Wire Size 18 AWG
- Special Features Accommodates a Wire Range of 1,5 - 2,5 Mm2 Solid or Stranded, Robust Spring Design for High Performance Holding Power
Product Information
- Brand 3M
- MFR # SG-R BAG
- Zoro # G4058683
- UPC # 10076308926059
- Country of Origin China
- Category Wire Connectors
Dimensions
Minimum Single Wire Size | 18 AWG |
For Wire Size | 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 8 AWG |
Maximum Single Wire Size | 8 AWG |
Strip Length | 3/4 in |
Details
Description
Twist On Wire Connector, Color Red, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (6) 18 AWG, Maximum Wire Combination (3) 10 AWG, Contact Material Steel, Standards UL Listed, Insulation Material Polypropylene, Maximum Single Wire Size 8 AWG, Minimum Single Wire Size 18 AWG, Special Features Accommodates a Wire Range of 1,5 - 2,5 Mm2 Solid or Stranded, Robust Spring Design for High Performance Holding Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 22-18 AWG Nylon Fork Terminal #6 Stud PK100 (PN18-6F-C)
- HOMEVISION TECHNOLOGY TygerWire 1000-Ft RG6 Coaxial Cable with 60 percent Braid-FT4-CMR-CSA-UL- White (RG6511000W)
- SOUTHWIRE Nail On Drive Ring 5/8 (DRV-5/8)
- 3M Shrink Tubing, 1.1in ID, Black, 25ft (ITCSN-1100-25'-BLACK-REEL)
- 3M Displacement Connector, 22-14 AWG, PK50 (905-POUCH)
- 3M Twist On Wire Connector, 600 V, PK100 (SG-T POUCH)
- 3M Twist On Wire Connector, 600 V, PK100 (SG-G POUCH)
- 3M Twist On Wire Connector, 22-12 AWG, PK500 (O/B+Jug)
- 3M Twist On Wire Connector, 18-12 AWG, PK750 (T/R+Jug)
- 3M Displacement Connector, 12-10 AWG, PK100 (562 BOX)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK150 (30-076J)
- 3M Wire Connectors & Disconnects