Shop All Wire Connectors
3M
Displacement Connector, 12-10 AWG, PK100
Mfr # 562 BOX
Zoro # G1645567
product price: $52.39
/pk 100, $0.52/ea
$52.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Max. Voltage 600 V
- Application Dry Environment
- Flame Retardant No
- Material Insulator: FR Polypropylene
Product Information
- Brand 3M
- MFR # 562 BOX
- Zoro # G1645567
- UPC # 00054007110323
- Country of Origin United States
- Category Wire Connectors
Dimensions
Max. Insulation Dia. | 0.19 in |
Minimum Tap Wire Size | 18 AWG |
Maximum Run Wire Insulation Diameter | 0.19 in |
Maximum Tap Wire Insulation Diameter | 0.19 in |
For Tap Wire Size | 14 AWG, 16 AWG, 18 AWG |
For Run Wire Size | 12 AWG |
Maximum Insulation Diameter | 0.19 in |
Minimum Run Wire Size | 10 AWG |
Maximum Tap Wire Size | 14 AWG |
Maximum Run Wire Size | 12 AWG |
Details
Description
Insulation Displacement Connector, Color Yellow, Connector Type Single U-Element, Insulation Material Polypropylene, Maximum Insulation Diameter 0.19 in, Maximum Operating Temperature 194 Degrees F, Maximum Run Conductors 2, Maximum Run Wire Insulation Diameter 0.19 in, Minimum Run Wire Size 10 AWG, Maximum Run Wire Size 12 AWG, Maximum Tap Conductors 2, Maximum Tap Wire Insulation Diameter 0.19 in, Minimum Tap Wire Size 18 AWG, Maximum Tap Wire Size 14 AWG, Maximum Voltage 1,000 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB RC737, INS VINYL RING TRM 12-10 3/8IN YEL, PK 500 (RC737)
- ALLEN BRADLEY 120V-Ac Plug-In Relay (700-HF32A1)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.5"L, Alum, PK25 (A-525-SP1)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 3 Gang (HBL263)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-31-BIN)
- 3M Scotchlok Closed-End Crimp Conn, Nylon, 0.760", PK100 (S-11-A(BOXED))
- 3M Twist On Wire Connector, 18-8 AWG, PK500 (R/Y+Jug)
- 3M Displacement Connector, 18-14 AWG, PK5000 (804-BULK)
- 3M Displacement Connector, 22-16AWG, PK100 (558-POUCH)
- 3M Twist On Wire Connector, 18-8 AWG, PK100 (R/Y+BOX)
- KNIPEX Twist On Wire Connector, 30mm Dia. (98 66 30)
- 3M Wire Connectors