3M

Utility Tape, 6 mil, 2" x 150 ft., Gray


product price: $9.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Color Gray
  • Tape Width 2 in
  • Tape Length 5.5"
  • Performance Temp. Up to 221 Degrees F
  • Material Mineral
See all product information

Product Information

  • Brand 3M
  • MFR # 2000
  • Zoro # G4171081
  • UPC #
    00054007434030
  • Country of Origin Taiwan, Province of China
  • Category Electrical Tapes

Dimensions

Tape Width 2 in
Tape Length 5.5"
Width 22.86 mm
Length 150 ft.
Metric Tape Length 45.7 m
Metric Tape Width 50.8 mm
Imperial Tape Length 150 ft
Imperial Tape Width 2 in

Details

Tape Color Gray
Performance Temp. Up to 221 Degrees F
Material Mineral
Tape Tensile Strength 12 lb/in
Tape Adhesive Strength 20 oz/in
Color Gray
Thickness 6.00 mil
Standards ASTM D1000, RoHS
Tape Color Family Gray
Temperature Range 221 Degrees F
UV Resistance Yes
Adhesion Strength 20 oz./in.
Series 2000
Adhesive Rubber
Tape Shape Continuous Roll
Tape Adhesive Rubber
Tape Thickness 6 mil
Tape Backing Material Vinyl
Duct Tape Adhesive Rubber
Item Insulating Electrical Tape
Tensile Strength 12 lb./in.
Shape Continuous Roll
Max. Tape Performance Temp. 220 Degrees F
Features Durable
Duct Tape Type Scour Pad
Duct Tape Grade 600
Elongation 100 %
Tape Type Film
Minimum Tape Performance Temperature Not Rated
Specifications Met ASTM, RoHS
Sub-Brand Scotch(R)
Voltage Rating 600 V
Tape Resistance Properties Water-Resistant
Tape Adhesive Material Rubber
Tape Properties Does Not Absorb Water
Tape Brand 3M(TM)
Maximum Tape Performance Temperature 220 Degrees F
Tape Backing Construction Film
Product Form Continuous Roll
Printed Message Unprinted
Adhesion to Steel 20 oz/in
Tape Adhesive Format Single-Sided
Tape Sub-Type General Purpose

Description

Insulating Electrical Tape, General Purpose, Vinyl, Tape Adhesive Material Rubber, 2 in, 150 ft, 6 mil, 3M(TM), Scotch(R), Series 2000, Gray, Minimum Tape Performance Temperature Not Rated, Maximum Tape Performance Temperature 220 Degrees F, Voltage Rating 600 V, Continuous Roll, Single-Sided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.