Shop 3M
See all product information
Water Filter Cartridge, 1 micron
Mfr # RT09Q16G20NN
Zoro # G216459606
product price:Â $8.73
/ea
Sold in multiples of 100 for $873.00
Key Features
Application
Chemical, Coatings, Electronics, Food and Beverage, Industrial, Oil and Gas
Housing Material
Polypropylene
Series
Micro-Klean RT
Micron Rating
1 micron
Maximum Temperature
176 Degrees F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RT09Q16G20NN
Zoro #
G216459606
UPC #
00016145087851
Country of Origin
Mexico
Dimensions
Overall Height
17 1/2 in
Inside Diameter
1 1/8 in
Outside Diameter
2 5/8 in
Details
Application
Chemical, Coatings, Electronics, Food and Beverage, Industrial, Oil and Gas
Housing Material
Polypropylene
Series
Micro-Klean RT
Micron Rating
1 micron
Maximum Temperature
176 Degrees F
Item
Water Filter Cartridge
Standards
ANSI/NSF 42, ANSI/NSF 61, FDA CFR 21
Features
Enhanced Contaminant Holding Capacity for Fewer Filter Change Outs
Reduces
Consistent Particle, Turbidity
Compatible Product Type
Acids, Alkalis, Chemicals in Aqueous Solutions, Food and Beverages, Electronics, Waste Water, Oxidizing Agents, Water
Compatible Mfr. Model Number
12DC, 22DC, 4DC, 5DC
Maximum Pressure
78 psid
Filter Design
String Wound
Accessory Type
Water Filter Cartridge
Filter Type
Utilizing Blanketed
Filter Media
Polypropylene
Cartridge Media
Polypropylene
Compatible Filter Housing Manufacturer Part Number
12DC, 22DC, 4DC, 5DC
Shell Material
Polypropylene
Description
Water Filter Cartridge, Reduces Consistent Particle, Turbidity, Micron Rating 1 micron, Flow Rate Not Applicable, Inside Diameter 1 1/8 in, Outside Diameter 2 5/8 in, Overall Height 17 1/2 in, Service Life Not Applicable, Filter Media Polypropylene, Application Chemical, Coatings, Electronics, Food and Beverage, Industrial, Oil and Gas, Cartridge Media Polypropylene, Compatible Mfr. Model Number 12DC, 22DC, 4DC, 5DC, Connection Size Not Applicable, Filter Design String Wound
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.