Water Filter Cartridge, 13 micron

  • Mfr # RT19Q16G20NN

  • Zoro # G716459519


product price:  $12.49
/ea
Sold in multiples of 50 for $624.50

Key Features

Application
Beverage Contact, Food Contact, Potable Water
Outside Diameter
2 5/8 in
Inside Diameter
1 1/8 in
Overall Length
19 1/2 in
Maximum Pressure
66 psid
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RT19Q16G20NN
Zoro #
G716459519
UPC #
00016145087974
Country of Origin
Mexico

Dimensions

Outside Diameter
2 5/8 in
Inside Diameter
1 1/8 in
Overall Length
19 1/2 in
Overall Height
5 1/2 in

Details

Application
Beverage Contact, Food Contact, Potable Water
Item
Water Filter Cartridge
Maximum Pressure
66 psid
Cartridge Media
Polypropylene
Standards
FDA CFR 21, ISO 9001, ANSI/NSF 42, ANSI/NSF 61, WQA
Filter Type
Utilizing Blanketed
Filter Media
Polypropylene
Product Type
Filter Cartridge
Shell Material
Polypropylene
Series
Micro-Klean RT
Micron Rating
13 micron
Maximum Temperature
176 Degrees F
Compatible Filter Housing Manufacturer Part Number
12DC, 22DC, 4DC, 5DC
Compatible Mfr. Model Number
12DC, 22DC, 4DC, 5DC
Reduces
Consistent Particle, Turbidity
Accessory Type
Water Filter Cartridge
Filter Design
String Wound
Compatible Product Type
Acids, Alkalis, Chemicals in Aqueous Solutions, Food and Beverages, Electronics, Waste Water, Oxidizing Agents, Water

Description

Water Filter Cartridge, Reduces Consistent Particle, Turbidity, Micron Rating 13 micron, Flow Rate Not Applicable, Inside Diameter 1 1/8 in, Outside Diameter 2 5/8 in, Overall Height 5 1/2 in, Service Life Not Applicable, Filter Media Polypropylene, Application Beverage Contact, Food Contact, Potable Water, Cartridge Media Polypropylene, Compatible Mfr. Model Number 12DC, 22DC, 4DC, 5DC, Connection Size Not Applicable, Filter Design String Wound, Filter Type Utilizing Blanketed

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.