Water Filter Cartridge, 23 micron

  • Mfr # RT29Q16G20NN

  • Zoro # G416459635


product price:  $18.29
/ea
Sold in multiples of 25 for $457.25

Key Features

Application
Chemical, Coatings, Electronics, Food and Beverage, Industrial, Oil and Gas
Housing Material
Polypropylene
Features
Enhanced Contaminant Holding Capacity for Fewer Filter Change Outs
Maximum Temperature
176 Degrees F
Standards
ANSI/NSF 42, ANSI/NSF 61, FDA CFR 21
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RT29Q16G20NN
Zoro #
G416459635
UPC #
00016145088087
Country of Origin
Mexico

Dimensions

Overall Height
5 1/2 in
Inside Diameter
1 1/8 in
Outside Diameter
2 5/8 in

Details

Application
Chemical, Coatings, Electronics, Food and Beverage, Industrial, Oil and Gas
Housing Material
Polypropylene
Features
Enhanced Contaminant Holding Capacity for Fewer Filter Change Outs
Maximum Temperature
176 Degrees F
Standards
ANSI/NSF 42, ANSI/NSF 61, FDA CFR 21
Item
Water Filter Cartridge
Reduces
Consistent Particle, Turbidity
Micron Rating
23 micron
Series
Micro-Klean RT
Maximum Pressure
56 psid
Accessory Type
Water Filter Cartridge
Compatible Mfr. Model Number
12DC, 22DC, 4DC, 5DC
Compatible Filter Housing Manufacturer Part Number
12DC, 22DC, 4DC, 5DC
Filter Type
Utilizing Blanketed
Filter Media
Polypropylene
Filter Design
String Wound
Shell Material
Polypropylene
Cartridge Media
Polypropylene
Compatible Product Type
Acids, Alkalis, Chemicals in Aqueous Solutions, Food and Beverages, Electronics, Waste Water, Oxidizing Agents, Water

Description

Water Filter Cartridge, Reduces Consistent Particle, Turbidity, Micron Rating 23 micron, Flow Rate Not Applicable, Inside Diameter 1 1/8 in, Outside Diameter 2 5/8 in, Overall Height 5 1/2 in, Service Life Not Applicable, Filter Media Polypropylene, Application Chemical, Coatings, Electronics, Food and Beverage, Industrial, Oil and Gas, Cartridge Media Polypropylene, Compatible Mfr. Model Number 12DC, 22DC, 4DC, 5DC, Connection Size Not Applicable, Filter Design String Wound

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.