Shop All Water Softeners
3M
Water Softener, 10" Depth, 44" H
Mfr # 3MWTS150
Zoro # G9911645
product price: $1,756.99
/ea
Free Shipping & Returns
$1,756.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Service Flow Rate (GPM) 11
- Salt Storage Capacity (Lb.) 160
- Max. Grain Capacity Duplex
- Tank Material Fiberglass
- Depth (In.) 10 in
Product Information
- Brand 3M
- MFR # 3MWTS150
- Zoro # G9911645
- UPC # 00016145231858
- Country of Origin United States
- Category Water Softeners
Dimensions
Depth (In.) | 10 in |
Width (In.) | 10 in |
Pipe Size (In.) | 1 1/2 in |
Height (In.) | 44 in |
Manufacturer Warranty Length | 10 yr Brine Tank, 10 yr Filter Tank, 5 yr Electronics, 5 yr Resin Media, 5 yr Valve Body |
For Household Size | 3 to 4 People |
Overall Width | 35 in |
Overall Depth | 15 in |
Resin Tank Diameter | 10 in |
Resin Tank Overall Height | 44 in |
Brine Tank Diameter | 15 in |
Resin Tank Overall Depth | 10 in |
Overall Height | 15 in |
Brine Tank Height | 34 in |
Pipe Size | 1 in |
Resin Tank Overall Width | 10 in |
Details
Description
Multi-Tank Water Softener, Single Tank Maximum Grain Capacity 43,000, Brine Tank Capacity 160 lb, Total Number of Tanks 2, Number of Resin Tanks 1, Number of Brine Tanks 1, For Household Size 3 to 4 People, Brine Tank Diameter 15 in, Brine Tank Height 34 in, Grains Capacity at 4 lb/cu ft Salt Dosage 24,000, Grains Capacity at 6 lb/cu ft Salt Dosage 30,650, Single Tank Maximum Flow Rate Scale 27 gpm, Single Tank Minimum Flow Rate Scale 0.25 gpm, Single Tank Maximum Resin Capacity 1.5 cu ft
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Components Bathroom Sink Handles With Oyl Design (77974-8-2MB)
- KOHLER Trip Lever Assembly (1321449-CP)
- BOBRICK Heavy-Duty Clothes Hook w/Concealed Mnt (2116)
- MOEN Wand Kit (134742ORB)
- 3M Water Softener, 15" Depth, 63" H (CFSM1254)
- WATERBOSS 36400 grain Water Softener (900)
- WATERBOSS WATER SOFTENER 22000GRN (950)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC2223)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC3123)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC4223)
- NORTH STAR Water Softener, 1" Pipe, Two Tank, 47" W (PA101S)
- 3M Water Treatment