Wire Disconnect, Brass, Red, Nylon

  • Mfr # MNI18-250DFIK
  • Zoro # G5828803
product price: 
$
0.61
/ea
Sold in multiples of 1000 for $610.00

Key Features

Insulation
Full
Insulation Color
Red
Insulation Type
Nylon
Wire Range
22 to 18 AWG
Connection Type
Crimp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MNI18-250DFIK
Zoro #
G5828803
UPC #
00054007695776
Country of Origin
United States
Item
Wire Disconnect
Insulation
Full
Insulation Color
Red
Insulation Type
Nylon
Wire Range
22 to 18 AWG
Connection Type
Crimp
Seam
Brazed
Max. Voltage
600V
Max. Temp.
221 Degrees F
Connection Material
Tin-Plated Brass
Standards
CSA Certified, UL Listed
Minimum Operating Temperature
-40 Degrees F
Insulation Coverage
Full Coverage
Contact Material
Brass
Maximum Operating Temperature
221 Degrees F
Special Features
Allows for Quick and Easy Disconnect of Wires, Dents and Rolled Edges of this Female Disconnect Terminal Offer Excellent Holding Force
RoHS Compliant
Yes
Termination Style
Crimp
Insulation Material
Nylon
Barrel Style
Interlocking
Contact Finish
Tin
Seam Style
Butted
Maximum Voltage
600 V
Terminal Type
Socket
Fastener Orientation
Female
Disconnect Type
Female
Terminal Style
Fully Insulated
Disconnect Style
Quick Disconnect

Dimensions

Tab Size
0.032 in x 0.250 in
Overall Length
0.91 in
Barrel Inside Dia.
0.076 in
Tab Width
0.25 in
Barrel Outside Diameter
0.145 in
Minimum Wire Size
22 AWG
Tab Thickness
0.032 in
Barrel Inside Diameter
0.076 in
Maximum Wire Size
18 AWG
Barrel Size
Standard
Mates with Male Tab Width (W')
0.25 in
Barrel Length
0.25 in
Male Tab Width (W')
0.250 in
Mates with Female Width
0.25 in
Wire Rope Length
0.91 in
Length
0.91 in

Description

Female Disconnect, Contact Finish Tin, Contact Material Brass, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.076 in, Barrel Outside Diameter 0.145 in

Ratings & reviews