Shop 3M
See all product information
Create Account
Woven Patch Tape - new
Mfr # 96125
Zoro # G723944541
product price:Â $32.95
/eaKey Features
Color
Black
Roll Width
3 7/8 in
Tape Adhesive Format
Single-Sided
Imperial Tape Length
54 5/8 yd
Tape Backing Construction
Film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96125
- Zoro #
- G723944541
- UPC #
- 00051128961254
- Country of Origin
- United States
Dimensions
- Roll Width
- 3 7/8 in
- Imperial Tape Length
- 54 5/8 yd
- Thickness
- 7 mil
Details
- Item
- Woven Patch Tape - new
- Color
- Black
- Tape Adhesive Format
- Single-Sided
- Tape Backing Construction
- Film
- Tape Adhesive Material
- Acrylic
- Tape Tensile Strength
- 55 lb/in
- Product Form
- Continuous Roll
Description
Woven Patch Tape - new, Imperial Tape Length 54 5/8 yd, Tape Adhesive Material Acrylic, Tape Shape Not Applicable, Imperial Tape Shape Diameter Not Applicable, Tape Backing Construction Film, Tape Tensile Strength 55 lb/in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.