Zoro Homepage

Dual Monitor Stand Support Max 27 Inch, 3.3, 11 Lbs Screen

  • Mfr # DLB502D

  • Zoro # G216499169


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
Weight Capacity
3.3-11 lbs
Max. Height
15.7 in
Rotation
360°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLB502D
Zoro #
G216499169
UPC #
-
Country of Origin
China

Dimensions

Max. Height
15.7 in
Screen Size Range
10-27 in

Details

Color
Black
Material
Steel
Weight Capacity
3.3-11 lbs
Item
Dual Monitor Stand WMA5D Support Max 27 Inch, 3.3 - 11 Lbs Screen
Rotation
360°
Application
warehouse, office, factory, workshop, home, garage,supermarket, school, store
For Use With
workbench, office workstations, standing desks,
Max. Extension
20.1 in
Supported VESA
100 x 100-/ 75 x 75
Instruction
Gas Spring

Description

4Dock WMA5D Dual Monitor Stand is designed to elevate your productivity while saving space. Ideal for offices, gaming setups, or creative studios, it supports two monitors with flexible positioning-so you can work smarter, more comfortably.Full flexibility with a 360° screen rotation.Suitable for 10-27" monitors with Vesa pattern 75x75 and 100x100.


  • Sturdy Instruction: Aluminum housing. The gas spring provides a complete spectrum of motion.
  • Two desktop installation methods: C-clamp or grommet base, ensuring stability and security.
  • Full flexibility with a 360° screen rotation.
  • Suitable for 10-27" monitors with Vesa pattern 75x75 and 100x100.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.