Zoro Homepage

Polyethylene Step Stool - 2 Steps, 500 lbs Load Capacity, 19.7 in Overall Height, PE, Red

  • Mfr # ST002

  • Zoro # G616499264


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Height
19.7 in
Base Spread
26 in
Base Depth
22 in
Overall Width
26 in
Load Capacity
500 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST002
Zoro #
G616499264
UPC #
-
Country of Origin
China

Dimensions

Overall Height
19.7 in
Base Depth
22 in
Overall Width
26 in

Details

Base Spread
26 in
Item
Polyethylene Step Stool - 2 Steps
Load Capacity
500 lbs
Color
Red
Material
PE

Description

Stable. Lightweight. Practical.The Polyethylene 2-Step Stool is designed to give you a higher reach with total confidence. Made from tough, high-density polyethylene, it resists dents, rust, and chemical corrosion-ideal for use in demanding environments like warehouses, kitchens, schools, and clinics.


  • Tough, impact-resistant plastic for long-lasting indoor or outdoor use.
  • Provides stable elevation for reaching shelves, cabinets, or machinery safely.
  • Non-Slip Textured Surface Grooved step top minimizes risk of slipping, even with wet or dusty shoes.
  • Sturdy Base with Ribbed Support Reinforced structure supports up to 330 lbs (152 kg) with superior stability.
  • No Assembly Required Ready to use right out of the box no tools, no hassle.
  • Bright Red Color for Visibility High-visibility design ensures it stands out in busy environments for safety and convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.