Shop 4DOCK
See all product information
Create Account
Standing Desk Converter, Manual, Black, Stl
- Mfr # WDC7-L
- Zoro # G923958928
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Frame Material
Steel
Overall Depth
25 5/8 in
Product Type
Standing Desk Converter
Adjustable Shelves
No
Maximum Desktop Height
16 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WDC7-L
- Zoro #
- G923958928
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 25 5/8 in
- Maximum Desktop Height
- 16 1/2 in
- Minimum Desktop Height
- 4 1/4 in
- Overall Width
- 47 1/4 in
Details
- Item
- Standing Desk Converter
- Frame Material
- Steel
- Product Type
- Standing Desk Converter
- Adjustable Shelves
- No
- Locking Casters
- No
- Adjustment Mechanism
- Manual
- Frame Color
- Black
- Desktop Material
- Particle Board
- Desktop Color
- Black
- Number of Casters/Glides
- 0
- Weight Capacity
- 33 lb
- Includes
- Removable Keyboard Tray
- Number of Shelves
- 0
Description
Standing Desk Converter, Product Type Standing Desk Converter, Maximum Desktop Height 16 1/2 in, Minimum Desktop Height 4 1/4 in, Overall Width 47 1/4 in, Overall Depth 25 5/8 in, Desktop Material Particle Board, Desktop Color Black, Weight Capacity 33 lb, Frame Material Steel, Number of Shelves 0, Frame Color Black, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Manual, Standards Not Applicable
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.