Standing Desk Converter, Manual, Black, Stl
- Mfr # WDC7-M
- Zoro # G123958759
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Maximum Desktop Height
16 1/2 in
Minimum Desktop Height
4 1/4 in
Overall Depth
25 5/8 in
Adjustment Mechanism
Manual
Desktop Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WDC7-M
- Zoro #
- G123958759
- UPC #
- -
- Country of Origin
- China
- Item
- Standing Desk Converter
- Adjustment Mechanism
- Manual
- Desktop Color
- Black
- Product Type
- Standing Desk Converter
- Weight Capacity
- 33 lb
- Locking Casters
- No
- Number of Casters/Glides
- 0
- Frame Color
- Black
- Adjustable Shelves
- No
- Number of Shelves
- 0
- Includes
- Removable Keyboard Tray
- Desktop Material
- Particle Board
- Frame Material
- Steel
Dimensions
- Maximum Desktop Height
- 16 1/2 in
- Minimum Desktop Height
- 4 1/4 in
- Overall Depth
- 25 5/8 in
- Overall Width
- 35 3/8 in
Description
Standing Desk Converter, Product Type Standing Desk Converter, Maximum Desktop Height 16 1/2 in, Minimum Desktop Height 4 1/4 in, Overall Width 35 3/8 in, Overall Depth 25 5/8 in, Desktop Material Particle Board, Desktop Color Black, Weight Capacity 33 lb, Frame Material Steel, Number of Shelves 0, Frame Color Black, Number of Casters/Glides 0, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable, Adjustment Mechanism Manual, Standards Not Applicable
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.