Zoro Homepage

Surge Protection Device, 1 Phase, 120/240V, 1 Poles, 2 Wires

  • Mfr # TPSPD

  • Zoro # G400720604


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Chase Nipple/Panel
Phase
1
Voltage
120/240V
Number of Poles
1
Voltage Protection Rating
1200V (L-L), 600V (L-N,L-G)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPSPD
Zoro #
G400720604
UPC #
750377116452
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.11 in
Depth
2.73 in
Width
2.2 in
Chase Nipple Size
1 1/4 in

Details

Item
Surge Protection Device
Mounting Style
Chase Nipple/Panel
Phase
1
Voltage
120/240V
Number of Poles
1
Voltage Protection Rating
1200V (L-L), 600V (L-N,L-G)
Number of Wires
2 Wires
Modes of Protection
L-G, L-L, L-N
Max. Surge Current per Mode
100 kA
Max. Surge Current per Phase
100 kA
Nominal Discharge Current
20 kA
Short Circuit Current Rating
200kA
Modular
Yes
Filtering
No
Max. Continuing Operating Voltage
150/300V AC
Enclosure NEMA Rating
NEMA 4X
Enclosure Material
Plastic
Wire Gauge
12 AWG
Includes
LED Status Indicator
Lightning Impulse Current
100 kA
Standards
ANSI, cUL, UL 1449 4th Edition
System Connection
Parallel
Amps
20 A
Max. Operating Temp.
122 Degrees F
Color
Clear
UL SPD Type
Type 1/2
Basic Material
Metallic
Min. Operating Temp.
14 Degrees F
Status Indicator
LED Light
Includes Surge Counter
No

Description

Thermal Protected Surge Protection Device, Metallic, Chase Nipple Size 1 1/4 in, Clear, Amps 20 A, Depth 2.73 in, Enclosure Material Plastic, Enclosure NEMA Rating 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.