Apex Pant Burnt 35x30, 35 in, Burnt, 69% Polyester/31% Cotton

  • Mfr # 74434ABR-117-35-30

  • Zoro # G415513543


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Color
Burnt
Material
69% Polyester/31% Cotton
Size
35 in
Inseam
30 in
Fabric Weight
11.1 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74434ABR-117-35-30
Zoro #
G415513543
UPC #
888579120004
Country of Origin
Bangladesh

Dimensions

Size
35 in

Details

Item
Apex Pant Burnt 35x30
Color
Burnt
Material
69% Polyester/31% Cotton
Inseam
30 in
Fabric Weight
11.1 oz
Pockets
8
Garment Style
Pants

Description

Apex Pant Burnt 35x30, Size 35 in, Burnt, Fits Waist Size 35 in, Garment Style Pants, Inseam 30 in, Material 69 Percent Polyester/31 Percent Cotton, Fabric Weight 11.1 oz, Pockets 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.