Shop All Work Pants and Shorts
5.11
Apex Pant Women, 20, Khaki, Zipper
Mfr # 64446-055-20-L
Zoro # G710036945
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material 33% Cotton, 67% Polyester
- Size 20
- Fabric Weight 6.4 oz
- Binding Zipper
Product Information
- Brand 5.11
- MFR # 64446-055-20-L
- Zoro # G710036945
- UPC # 888579344264
- Country of Origin Bangladesh
- Category Work Pants and Shorts
Dimensions
Size | 20 |
Details
Description
Apex Pant Women
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAFFIN Size 11 Men's Steel Rubber Boot, Black/Amber (23590000)
- CONDOR Anti-Vibration Gloves, L, Black/Silver, PR (1EC83)
- IRON AGE Work Boots, Comp, Brw, 12W, PR (IA0195)
- ANSELL Coat, Chemical Resistant, Red, XL (66-663)
- 5.11 Taclite Pro Pant, Mens, Khaki, 44x32 (74273)
- 5.11 Stryke Pant, Khaki, 36 34 (74369)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- 5.11 Men's Taclite Pant, Black, 46, Long (74273)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- 5.11 Stryke Pants, 32, Storm (74369)
- DICKIES 34" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X30)
- 5.11 Workwear