Shop All Tool Bags, Backpacks & Totes
5.11
Bag/Tote, Range Ready Bag, Black, Durable, All-Weather 600D Polyester
Mfr # 59049
Zoro # G6073541
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Storage Type Included Bag/Tote
- Color Black
- Material Durable, All-Weather 600D Polyester
- Features (8) Pistol Magazine Holders, Removable Ammon Tote and Shoulder Strap with Heavy Duty Clips
Product Information
- Brand 5.11
- MFR # 59049
- Zoro # G6073541
- UPC # 844802010788
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
size | Universal |
Length (In.) | 24 in |
Width (In.) | 16 in |
Height | 9-1/2" |
Width | 10-1/2" |
Length | 17-1/2" |
Details
Description
Range Ready Bag, Size Universal, Color Black, Material 600 Denier Polyester, Length (In.) 24, Width (In.) 16, Number of Pockets (Inside) 10, Number of Pockets (Outside) 7, YKK Zippers, Hook-and-Loop Closure, For Use With Pistols and Ammo, Features (8) Pistol Magazine Holders, Removable Ammon Tote and Shoulder Strap with Heavy Duty Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE EXTRACTOR SMALL (LI62560)
- WIHA ESD Precision ScrwdrvrSt, NmPcs8 (27396)
- STAHLWILLE TOOLS Double ended ring Wrench STARTER Size 11 x 13 mm L.150 mm (41091113)
- WERA 9 Piece Metric L-Shape Hex Key Set, 05022086001 (05022086001)
- 5.11 Bag/Tote, Two Banger, Double Tap (56180)
- 5.11 Backpack, Backpack, Black, Sturdy, Lightweight 1050D Nylon (56964)
- 5.11 Bag/Tote, Bag, Black, Durable All-Weather 1050D Nylon (58726)
- 5.11 Bag/Tote, Turnout Pocket Organizer, Fire Red, 1000 Denier Nylon (56875)
- 5.11 Bag/Tote, Bag, Black, 1050D Nylon (56026)
- 5.11 Bag/Tote, Bag, Black, 1050D Nylon (56003)
- BUCKET BOSS Bag/Tote, Tool Tote, Hard, 23 Pocket, 12 x 10 x 11, Double Wall 600 Poly Ripstop Fabric, 23 Pockets (70012)
- 5.11 Tool Bags, Backpacks & Totes