Shop All Tool Bags, Backpacks & Totes
5.11
Backpack, Backpack, Black, Sturdy, Lightweight 1050D Nylon
Mfr # 56964
Zoro # G5272163
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Storage Type Included Backpack
- Color Black
- Material Sturdy, Lightweight 1050D Nylon
- Features Coms Pocket With Pass-through For Mic / Earbuds , Fleece Lined Sunglass Pocket , Interior Admin Panel And Stash Pockets
Product Information
- Brand 5.11
- MFR # 56964
- Zoro # G5272163
- UPC # 844802227209
- Country of Origin Viet Nam
- Category Tool Bags, Backpacks & Totes
Dimensions
Length (In.) | 18 1/4 in |
Length | 9" |
Width (In.) | 5 1/4 in |
Width | 5-1/4" |
Height | 18-1/4" |
size | Universal |
Details
Description
Backpack, Rush Moab 10, Color Black, Material 1050D, Length (In.) 18.25, Width (In.) 5,25, Number of Pockets (Inside) 5, Number of Pockets (Outside) 1, Closure Zipper, For Use With Military / Fire / EMS/ LE, Features Coms Pocket With Pass-through For Mic / Earbuds , Fleece Lined Sunglass Pocket , Interior Admin Panel And Stash Pockets, Includes 5.11 Tier System, Holds 862.3 cu. in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* Press Tool Kit (DCE200M2)
- WIHA Prec. Screwdriver, Slotted, 2.0mm x 1-5/8 (26020)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 5/16" (CDS24N)
- BON TOOL Bon 27-166 Double Face Sledge, 3 Lb 16" Fiberglass Handle (27-166)
- 5.11 Bag/Tote, Bag, Black, 1050D Nylon (56026)
- 5.11 Bag/Tote, Bag, Black, Durable All-Weather 1050D Nylon (58725)
- 5.11 Backpack, All Hazards Nitro Backpack, Gray (56167)
- 5.11 Backpack, Backpack, Double Tap, Sturdy, Lightweight 1050D Nylon (56964)
- 5.11 Backpack, Backpack, Black, 1050D Nylon (56295)
- 5.11 Backpack, All Hazards Prime Backpack, Black, Durable 1050D Nylon (56997)
- WESTWARD Tool Duffel Bag, Duffel Bag, Black, 600d Polyester, 3 Pockets (25F573)
- 5.11 Tool Bags, Backpacks & Totes