Shop All Work Jackets & Coats
5.11
Black Big Horn Jacket size S
Mfr # 48026
Zoro # G7744642
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Material Microfiber shell
- Closure Type Zipper
- Gender Men's
Product Information
- Brand 5.11
- MFR # 48026
- Zoro # G7744642
- UPC # 844802067362
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 34 in to 36 in |
Maximum Chest Size | 36 in |
Minimum Chest Size | 34 in |
Sleeve Length | 33 in to 33 1/2 in |
Details
Description
Jacket, Gender Men's, Style Big Horn Jacket, Insulated for Cold Conditions Yes, Material All Weather Microfiber Shell, Front Closure Type Zipper, Includes Lining Yes, Number of Inside Pockets 1, Color Black, Maximum Chest Size 36 in, Lining Material Fleece, Size S, Minimum Chest Size 34 in, Cuff Style Hook-and-Loop, Features 5.11(R) Ready Pocket(TM) on Chest for Storing Documents or a Phone, All-Weather Microfiber Shell, Anti-Pilling for a Professional Appearance, Zipping Handwarmer Pockets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Latex Free Glove, 48126VP Loose, 9, PR (48-126VP)
- NEVS Caution Radioactive Material Isotope Source Strength 2" x 500" (L-R2T)
- SIGNMISSION OSHA Sign, 18" H, 12" W, Rigid Plastic, No Trespassing Or Loitering Sign With Symbol, Portrait (OS-NS-P-1218-V-14960)
- BROTHER Removable Label, Black/White, Labels/Roll: Continuous (DK4205)
- 5.11 Black Big Horn Jacket size L (48026)
- 5.11 Blue Big Horn Jacket size 2XL (48026)
- 5.11 Black Big Horn Jacket size 3XL (48026)
- 5.11 Black Response Jacket size XL (48016)
- 5.11 Men's Black Microfiber Jacket size 2XL (48026)
- 5.11 Black Big Horn Jacket size XL (48026)
- CARHARTT Men's Black Cotton Duck Coat size 2XL (C003-BLK XXL REG)
- 5.11 Workwear