5.11
Black Jacket size 4XL
Mfr # 48096
Zoro # G7753216
product price: $162.00
/ea
Free Shipping & Returns
$162.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon Shell
- Closure Type Hook and Loop Storm Cuffs
- Fits Chest Size 58 in to 60 in
- Garment Style Jacket
- Type Double Duty
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 24" X 36" Tire Link Mat Tire Link Mat (108H2436)
- ACCUFORM Pipe Marking Tape, SelfAdhesive, Yellow, 2 in Width, 108 ft Length, 6 mil Thickness, Vinyl (PTM623YL)
- CELLUCAP Bouffant Cap, Polypropylene, Latex-Free, White, 24 in Dia., Size Large, Flat Pack, 1000 Per Case (BIX4HS)
- ZORO SELECT Horizontal Mount Cone Holder, Carbon Steel, 22 in H, 6 7/8 in L, 4 in W, Silver (TCH10H)
- 5.11 Black Big Horn Jacket size 3XL (48026)
- 5.11 Blue Big Horn Jacket size 2XL (48026)
- 5.11 Black Big Horn Jacket size L (48026)
- 5.11 Black Response Jacket size XL (48016)
- 5.11 Men's Black Microfiber Jacket size 2XL (48026)
- 5.11 Black Big Horn Jacket size XL (48026)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 5XL (J140-BLK 5XL REG)
- 5.11 Workwear