Shop All Work Jackets & Coats
This Product is Discontinued
5.11
Black Tactical Fleece Jacket size L (Discontinued)
Mfr # 48038
Zoro # G3513763
Free Shipping & Returns
This Product is Discontinued
Key Features
- Garment Style Jacket
- Fits Chest Size 42 in to 44 in
- Length 28 in
- Style Tactical
- Closure Type YKK Zipper, PRYM Snap
Product Information
- Brand 5.11
- MFR # 48038
- Zoro # G3513763
- UPC # 844802111966
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Fits Chest Size | 42 in to 44 in |
Length | 28 in |
Size | L |
Sleeve Length | 36-1/2 in |
Details
Description
Tactical Fleece Jacket, Material 100 Percent Polyester Fleece/100 Percent Nylon, Color Black, Size L, Fits Chest Size 42 to 44 In., Sleeve Length 36-1/2 In., Length 28 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Bump Traffic Sign, 12 in Height, 12 in Width, Aluminum, Diamond, English (W8-1-12HA)
- NEVS 3/4" wide x 500" Magenta Labeling Tape (T-75-Magenta)
- GVS-RPB PAPR Breathing (04-837)
- AZAR DISPLAYS 5" H x 36" L Black C-Channel (600536-BLK)
- 5.11 Black Response Jacket size XL (48016)
- 5.11 Blue Big Horn Jacket size 2XL (48026)
- 5.11 Black Big Horn Jacket size L (48026)
- 5.11 Black Big Horn Jacket size XL (48026)
- 5.11 Black Big Horn Jacket size 3XL (48026)
- 5.11 Men's Black Microfiber Jacket size 2XL (48026)
- ERGODYNE Dry Cooling Vest, 72 hr. Cooling, Nylon, Workwear Size: L/XL (6687)
- 5.11 Workwear