5.11
Duty Belt, Mens, M, Black
Mfr # 59505
Zoro # G8783196
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32 in to 34 in
- Width 2 in
- Material Nylon/Polypropylene
- Color Black
- Features Loop Backing Mates to Inner Pant Belt, Outer Belt Constructed with Dual Web Layers for Superior Strength and Durability, Slim Lock, Vertical Slide Out Buckle Providing Increased Belt Space for Gear and Accessory Attachment
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV2Z Economy Type R Class 2 Mesh Safety Vest with Zipper (SV2ZOMM)
- RED KAP Mens Dungaree Jean (PD80PW 46 32)
- MCR SAFETY Std Weight 16Oz Knit Wrist Loop, M, PK12 (9427KM)
- CAT WORKWEAR Trademark Banner Hooded Sweatshirt, Blac (1910709-016)
- 5.11 Duty Belt, Mens, 2XL, Black (59505)
- 5.11 Duty Belt, Mens, L, Black (59505)
- 5.11 Duty Belt, Mens, S, Black (59505)
- 5.11 Belt, TDU, Unisex, Black, L (59551)
- 5.11 Belt, TDU, Unisex, Black, XL (59551)
- 5.11 Belt, TDU, Unisex, Black, 4XL (59551)
- 5.11 Belt, TDU, Unisex, Black, XXXL (59551)
- 5.11 Workwear and Protective Clothing