5.11

Jacket, XL, Dark Navy, Polyester, Zipper


product price: $141.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Binding Zipper
  • Neck Size 17 in to 17 1/2 in
  • Includes Pull-Out Panels
  • Material 100% Polyester
  • Fabric Weight 7.3 oz
See all product information

Product Information

Dimensions

Size XL
Neck Size 17 in to 17 1/2 in

Details

Binding Zipper
Color Dark Navy
Includes Pull-Out Panels
Material 100% Polyester
Item Jacket
Fabric Weight 7.3 oz
Garment Style Softshell Jacket
Type Regular

Description

Jacket, Size XL, Color Dark Navy, Material 100 Percent Polyester, Fits Chest Size 46 in to 48 in, Garment Style Softshell Jacket, Fabric Weight 7.3 oz, Binding Zipper, Includes Pull-Out Panels, Neck Size 17 in to 17 1/2 in, Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.