Men's Apex Pant, 44 in, Burnt, 67% Polyester/33% Cotton Flex-Tac Canvas
Mfr # 74434ABR-117-44-32
Zoro # G613765881
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Color
Burnt
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Fabric Weight
6.4 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74434ABR-117-44-32
Zoro #
G613765881
UPC #
888579120295
Country of Origin
Viet Nam
Dimensions
Size
44 in
Garment Size
Regular
Details
Item
Apex Pant
Color
Burnt
Material
67% Polyester/33% Cotton Flex-Tac Canvas
Gender
Men's
Inseam
32 in
Fabric Weight
6.4 oz
Garment Style
Pants
Pockets
8
Binding
Zipper Fly
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Apex Pant Burnt 44x32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.