5.11
Mens Cargo Pants, Size 32" x 30", Black
Mfr # 74439
Zoro # G7222218
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Ripstop
- Gender Men's
- Fabric Weight 4.7 oz.
- Fits Waist Size 32 in
- Pockets 9
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL BOLT Mesh High Visibility Sunshade (48-73-1070)
- POLAR PLUS Men's Insulated Coverall with Hood, XL, Navy, Nylon (22020-RXL1B)
- MCR SAFETY Ninja HPT PVC Coated Nylon Gloves, 15 Gauge, Medium, Black, (N9699M)
- CONDOR Danger Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, Spanish, 474Y23 (474Y23)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- 5.11 Women's Taclite Pro Pant, TDU Khaki, 18, (64360)
- 5.11 Stryke Pants, 32, Storm (74369)
- 5.11 Apex Pants, Size 36" x 30", Black (74434)
- 5.11 Men's Taclite Pant, Black, 50, Long (74273)
- TRU-SPEC Mens Tactical Pants, 58" x 37", Black (1024)
- 5.11 Workwear and Protective Clothing