Shop All Coveralls & Overalls
Polar Plus
Men's Insulated Coverall with Hood, XL, Navy, Nylon
Mfr # 22020-RXL1B
Zoro # G9474911
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Navy
- Material Nylon
- Fabric Weight 840 den
- Inseam 31 in
Product Information
- Brand Polar Plus
- MFR # 22020-RXL1B
- Zoro # G9474911
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Fits Waist Size | 40 in to 42 in |
Tag Size | 42 x 32 |
Size-Body Type | Regular |
Maximum Waist Size | 42 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Minimum Waist Size | 40 in |
Details
Description
Coverall with Hood, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper with Storm Flap, Fabric Weight 840 den, Number of Outside Pockets 3, Collar Style Hooded, Includes Lining Yes, Includes Hood Yes, Color Navy, Maximum Chest Size 48 in, Maximum Waist Size 42 in, Inseam 31 in, Size XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 40 in, Minimum Chest Size 46 in, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 10 Men's Western Boot Steel Work Boot, Brown (CMP1200 10W)
- IMPACTO Overshoe Steel Toe Guard, Unisex, S, Blk, PR (IMPACTOES)
- QUAKEHOLD! Flex Mount Fastener, Black, 100 lb. (RDFMMIC1)
- SHARPS ASSURE Sharps Container, 18 gal., Red, Snap Lid (SA1G2)
- POLAR PLUS Men's Insulated Coverall with Hood, 2XL, Navy, Nylon (22020-RXL2B)
- POLAR PLUS Men's Insulated Coverall with Hood, M, Navy, Nylon (22020-RMEDB)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F 2X-Short (22020NS)
- POLAR PLUS Men's Insulated Coverall with Hood, L, Navy, Nylon (22020-RLRGB)
- POLAR PLUS Men's Insulated Coverall, L, Navy, Nylon (22013-RLRGB)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F L-Tall (22020NT)
- ANSELL 4XL, Red, Adjustable Buckle (66-662)
- Polar Plus Coveralls & Overalls