Men's Taclite Pro Ripstop Pant, 40, Storm Gray, 65% Polyester/35% Cotton Taclite Ripstop
Mfr # 74273ABR-092-40-34
Zoro # G513766087
product price:Â $68.79
/eaKey Features
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Size
40
Fabric Weight
6.2 oz
Garment Style
Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74273ABR-092-40-34
Zoro #
G513766087
UPC #
844802328128
Country of Origin
Viet Nam
Dimensions
Size
40
Garment Size
Regular
Details
Item
Taclite Pro Ripstop Pant
Color
Storm Gray
Material
65% Polyester/35% Cotton Taclite Ripstop
Gender
Men's
Inseam
34 in
Fabric Weight
6.2 oz
Garment Style
Pants
Pockets
8
Includes
(7) Belt Loops with A D-Ring, Bellowed Cargo Pockets, Cell Phone Pocket, Knife Pocket, Rear Strap, Slash Pockets
Uniform Type
General
Binding
Prym Snap, Zipper Fly
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Taclite Pro Pant Storm 40x34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.