5.11

Men's Tactical Pant, Black, 28 to 29"


product price: $55.00
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material 100% Cotton Canvas
  • Gender Men's
  • Size 28 in
  • Fabric Weight 8.5 oz
  • Fits Waist Size 28 in
See all product information

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.