5.11
Mens Urban Pants, Size 38" x 32", Black
Mfr # 74461
Zoro # G7241355
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Ripstop
- Gender Men's
- Size 38 in
- Inseam 32 in
- Fabric Weight 4.7 oz.
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Grating, 2x26x52 In., HDPE, Black (1642IB)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, L (2003L)
- CONDOR Mechanics Gloves, M, Black, Polyester (493V13)
- EDGE EYEWEAR Safety Glasses, Gray Scratch-Resistant (XB116-A2)
- 5.11 Men's Taclite Pant, TDU Khaki, 48, Long (74273)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x30 (74273)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- 5.11 Taclite EMS Pants, 32/32, Dark Navy (74363)
- 5.11 Men's Taclite Pant, Black, 46, Long (74273)
- 5.11 Stryke Pant, Khaki, 36 34 (74369)
- DICKIES PAINTER'S SHORTS WH 32"" (DX401WH 32)
- 5.11 Work Pants and Shorts