Shop All Rainsuits
Mcr Safety
3 Pc. Rainsuit w/Detach Hood, Yellow, L
Mfr # 2003L
Zoro # G4065923
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear ANSI Class Unrated
- Number of Pockets (Inside) 0
- Liner Material Polyester
- Closure Type Snaps, Hook-and-Loop
- Fits Waist Size 34 in to 36 in
Product Information
- Brand Mcr Safety
- MFR # 2003L
- Zoro # G4065923
- UPC # 45143200733
- Country of Origin China
- Category Rainsuits
Dimensions
Fits Waist Size | 34 in to 36 in |
Size | L |
Jacket Length | 31 in |
Fits Chest Size | 44 in to 46 in |
Sleeve Length | 31 1/2 in |
Details
Description
3-Piece Rainsuit with Detachable Hood, Color Yellow, Material PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size L, Jacket Length 31 in, Fly Closure Type Snaps, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, Thickness 0.35 mil, Features Water Resistant, Includes Hood Yes, Number of Coat Pockets 2, ANSI Type Unrated, Jacket Entry Closure Type Snaps, Inseam 28 1/2 in, Maximum Chest Size 54 in, Maximum Waist Size 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Wear Breathing Apparatus, 14in X 10in Aluminum, 10" W, 14" H, Portrait (OS-DS-A-1014-V-1608)
- RADIANS Radians FRCA-002 VolCore(TM) Cotton FR Coverall (FRCAT-002K-3X)
- ZORO SELECT Wire Tag, Paper, Blank, PK1000 (4WKZ4)
- ACCUFORM Banner, How Do You Spell Safety, 28 x 96 (MBR931)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 2XL (2003X2)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, 4XL (2003X4)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, L (3882L)
- MCR SAFETY 3 Pc. Rainsuit w/Detach Hood, Yellow, M (3003M)
- MCR SAFETY Dominator 0.42mm PVC/Poly/PVC Suit, 2XL (3882X2)
- MCR SAFETY Classic .35Mm PVC Poly Suit 3 Pc Ye, XL (2003XL)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66211.LG)
- Mcr Safety Workwear and Protective Clothing