5.11
Mens Urban Pants, Size 44" x 32", Brown
Mfr # 74461
Zoro # G7241687
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Battle Brown
- Material 100% Polyester Ripstop
- Gender Men's
- Fabric Weight 4.7 oz.
- Fits Waist Size 44 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KA, White, 1-7/16"H (48JR28)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, 5X-Large (7040-SD 5XL)
- GUARDIAN EQUIPMENT Inspection Tag, PK20 (250-060R)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 14-15, Women's 16-17, 1 Pair (PAM-M1415)
- 5.11 Mens Cargo Pants, Size 38" x 30", Black (74439)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 Taclite Pro Pant, Mens, Black, 32x32 (74273)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- CARHARTT Dungaree Work Pants, Black, Size 30x30 In (B11-BLK 30 30)
- 5.11 Workwear