Shop All Work Jackets & Coats
5.11
Moss Chameleon Softshell Jacket size 3XL
Mfr # 48099
Zoro # G7688396
product price: $150.00
/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sleeve Length 40 in
- Material Polyester Bonded Softshell
- Size 3XL
- Color Moss/Black
- Fits Chest Size 54 in to 56 in
Product Information
- Brand 5.11
- MFR # 48099
- Zoro # G7688396
- UPC # 844802207164
- Country of Origin Viet Nam
- Category Work Jackets & Coats
Dimensions
Sleeve Length | 40 in |
Size | 3XL |
Fits Chest Size | 54 in to 56 in |
Length | 30 in |
Details
Description
Chameleon Jacket, Material 100 Percent Polyester Shell, Color Moss/Black, Size 3XL, Fits Chest Size 54 to 56 In., Sleeve Length 40 In., Length 30 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Fire Extinguisher, 4A:60B:C, Dry Chemical, 10 lb (ADV-10)
- ERB SAFETY Safety Vest, Contrasting, Mesh, Class 3, S683P, Hi-Viz Lime, 2XL (62139)
- CHEMSORB Flammable Liquid Absorbent, 5Gal Bag (SP40FR-L5B)
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, XL ( 10 ) (67-308/XL)
- 5.11 Black Big Horn Jacket size XL (48026)
- 5.11 Black Big Horn Jacket size 3XL (48026)
- 5.11 Blue Big Horn Jacket size 2XL (48026)
- 5.11 Men's Black Microfiber Jacket size 2XL (48026)
- 5.11 Black Response Jacket size XL (48016)
- 5.11 Black Big Horn Jacket size L (48026)
- PROPPER Khaki Polyester Jacket size M (F54880E233M3)
- 5.11 Work Jackets & Coats