5.11

Women's Taclite Pro Pant, Black, 2, Long


product price: $59.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Material 65%/35% Poly Cotton/Ripstop
  • Gender Women's
  • Size 2
  • Fabric Weight 6.14 oz
See all product information

Product Information

Dimensions

Size 2
Fits Waist Size 25-1/2 in

Details

Promotion Restriction Not eligible for promotion
Item Women's Taclite Pro Pants
Color Black
Material 65%/35% Poly Cotton/Ripstop
Gender Women's
Inseam 34 in to 36 in
Fabric Weight 6.14 oz
Pockets 8
Includes Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant
Closure Type YKK Zipper, PRYM Snap
Number of Outside Pockets 8
Garment Style Women's Taclite Pants
Includes Hammer Loop No
Style Number 64360

Description

Women's Taclite Pro Pant, Size 2, Black, Fits Waist Size 25-1/2 In., Inseam 34 to 36 In., Material 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Type Long, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.