Women's Women's Stryke Pants, 8, Coyote, 35% Cotton, 65% Polyester

  • Mfr # 64386ABR-120-8-L

  • Zoro # G014869027


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Material
35% Cotton, 65% Polyester
Gender
Women's
Size
8
Inseam
35 in
Fabric Weight
6.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64386ABR-120-8-L
Zoro #
G014869027
UPC #
888579325034
Country of Origin
Bangladesh

Dimensions

Size
8
Size-Body Type
Long
Women Size
8
Garment Size
Long

Details

Item
Women's Stryke Pants
Color
Coyote
Material
35% Cotton, 65% Polyester
Gender
Women's
Inseam
35 in
Fabric Weight
6.8 oz
Binding
Fixed Waistband, Prym Snap, Zipper Fly
Includes
Fixed Waistband
Uniform Type
General
Pockets
12
Garment Style
Tactical Pants
Pant Sizing
Long
Shirt Sizing
Long

Description

Wm Stryke Pant Coyote 8-35, Size M, Coyote, Fits Waist Size 35 in, Garment Style Tactical Pants, Inseam 35 in, Material 35 Percent Cotton, 65 Percent Polyester, Binding Fixed Waistband, Snap, Zipper Fly, Fabric Weight 6.8 oz, Pockets 12, Includes Fixed Waistband

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.