Shop 5S SUPPLIES
See all product information
Create Account
Tool Shadow Foam 10in x 22in Black and Blue
- Mfr # TSF-1022-BLACK/BLUE
- Zoro # G822927063
product price:Â
$
30.49
/ea
Key Features
Color
Black, Blue
Material
Foam
Family Code
Tool Shadow Foam
Glow-in-the-Dark
No
Thickness
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSF-1022-BLACK/BLUE
- Zoro #
- G822927063
- UPC #
- -
- Country of Origin
- China
- Item
- Tool Shadow Foam
- Color
- Black, Blue
- Material
- Foam
- Family Code
- Tool Shadow Foam
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Printed Language
- English
- ADA Compliant
- No
- Double Sided
- Yes
Dimensions
- Thickness
- 0.75 in
- Width
- 10.625 in
- Length
- 22.25 in
Description
Tool Shadow Foam is a very effective way to achieve Visual Management of your tools. These 2-Piece kits will allow the use of contrasting foam colors to show anyone visually that tools or items are missing. When used properly searching will be reduced drastically and allow you to focus on other value adding tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.