Shop 5S SUPPLIES
See all product information
Create Account
Tool Shadow Foam 16in x 36in Black and Blue
- Mfr # TSF-1636-BLACK/BLUE
- Zoro # G222926925
product price:Â
$
50.45
/ea
Key Features
Color
Black, Blue
Material
Foam
UV Resistant
Yes
Length
36.75 in
Glow-in-the-Dark
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TSF-1636-BLACK/BLUE
- Zoro #
- G222926925
- UPC #
- -
- Country of Origin
- China
- Item
- Tool Shadow Foam
- Color
- Black, Blue
- Material
- Foam
- UV Resistant
- Yes
- Glow-in-the-Dark
- No
- Double Sided
- Yes
- ADA Compliant
- No
- Family Code
- Tool Shadow Foam
- Printed Language
- English
Dimensions
- Length
- 36.75 in
- Width
- 16.5 in
- Thickness
- 0.75 in
Description
Tool Shadow Foam is a very effective way to achieve Visual Management of your tools. These 2-Piece kits will allow the use of contrasting foam colors to show anyone visually that tools or items are missing. When used properly searching will be reduced drastically and allow you to focus on other value adding tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.