Tool Shadow Foam 12in x 24in Black and Blue
Mfr # TSF-1224-BLACK/BLUE
Zoro # G622927072
product price:Â $38.69
/eaKey Features
Color
Black/Blue
Material
Foam
Double Sided
Yes
UV Resistant
Yes
Family Code
Tool Shadow Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TSF-1224-BLACK/BLUE
Zoro #
G622927072
UPC #
-
Country of Origin
China
Dimensions
Width
12 in
Thickness
0.75 in
Length
24 in
Details
Item
Tool Shadow Foam
Color
Black/Blue
Material
Foam
Double Sided
Yes
UV Resistant
Yes
Family Code
Tool Shadow Foam
ADA Compliant
No
Printed Language
English
Glow-in-the-Dark
No
Description
Tool Shadow Foam is a very effective way to achieve Visual Management of your tools. These 2-Piece kits will allow the use of contrasting foam colors to show anyone visually that tools or items are missing. When used properly searching will be reduced drastically and allow you to focus on other value adding tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.