Tool Shadow Foam 18in x 36in Black and Blue
Mfr # TSF-1836-BLACK/BLUE
Zoro # G922927475
product price:Â $50.45
/eaKey Features
Color
Black, Blue
Material
Foam
Double Sided
Yes
Thickness
0.75 in
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TSF-1836-BLACK/BLUE
Zoro #
G922927475
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.75 in
Width
18 in
Length
36 in
Details
Item
Tool Shadow Foam
Color
Black, Blue
Material
Foam
Double Sided
Yes
ADA Compliant
No
Printed Language
English
Family Code
Tool Shadow Foam
UV Resistant
Yes
Glow-in-the-Dark
No
Description
Tool Shadow Foam is a very effective way to achieve Visual Management of your tools. These 2-Piece kits will allow the use of contrasting foam colors to show anyone visually that tools or items are missing. When used properly searching will be reduced drastically and allow you to focus on other value adding tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.