BOONE Heavy-Duty Platform Cart 72 inches x 36 inches 2400Lb Capacity 8in Red Swivel Wheels

  • Mfr # 555026

  • Zoro # G215884997


product price:  $493.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
72 in
Overall Width
36 in
Material
Steel
Load Capacity
2,000 lbs
Finish
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
555026
Zoro #
G215884997
UPC #
850060855252
Country of Origin
China

Dimensions

Overall Length
72 in
Overall Width
36 in
Deck Size
72 x 36 x 36 in (LxWxH)

Details

Material
Steel
Load Capacity
2,000 lbs
Finish
Steel

Description

Built for seamless lifting and transport, this Heavy-Duty Hand Pallet Jack is equipped with advanced features for effortless operation in warehouses and logistics centers. 3-position hand control: Raise, Lower, Neutral for precise load management. Entry/exit rollers for smoother movement over pallets. Optimized frame force for enhanced reliability and durability. Reinforced fork stiffener for maximum load support. Rubber-coated handle for improved comfort and grip. High-quality, wear-resistant steer and load wheels for smooth movement. The integrated cast pump ensures leak-free performance. 72in x 36in smart size for convenient operations. This pallet jack is designed for easy navigation, minimal maintenance, and reliable performance. Its countless capabilities make it a must-have for demanding industrial and commercial-grade operations. Dimensions Platform Size: 72in x 36in Handle Length: 28.74in Wheel Size: 8inx2in Box Dimension: 74in X 36in X 5.11in Features High-Quality Frame Construction Non-Slip Surfaces Large and Heavy-Duty Wheels Ergonomic Handle Multi-Purpose Use Wide and Long


  • 3-position hand control: Raise, Lower, Neutral for precise load management.
  • Entry/exit rollers for smoother movement over pallets.
  • Optimized frame force for enhanced reliability and durability.
  • Reinforced fork stiffener for maximum load support.
  • Rubber-coated handle for improved comfort and grip.
  • High-quality, wear-resistant steer and load wheels for smooth movement.
  • The integrated cast pump ensures leak-free performance.
  • 72" x 36" smart size for convenient operations.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.