BOONE HeavyDuty hardwood Industrial Platform Cart 60inX30in, 3300lbs Capacity, 8ft red swivel wheel

  • Mfr # 555025

  • Zoro # G815884991


product price:  $454.99
/ea
Free Shipping & Returns

Key Features

Overall Length
60 in
Overall Width
30 in
Material
Hardwood
Load Capacity
2,000 lb
Deck Size
60 x 30 x 34 in (LxWxH)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
555025
Zoro #
G815884991
UPC #
850060855917
Country of Origin
China

Dimensions

Overall Length
60 in
Overall Width
30 in
Deck Size
60 x 30 x 34 in (LxWxH)

Details

Material
Hardwood
Load Capacity
2,000 lb
Finish
Hardwood

Description

Blending classic craftsmanship with modern functionality, this Reinforced Wood Deck Platform Truck offers quiet operation while handling heavy loads with ease. This truck offers superior capabilities and immense convenience. Reinforced wooden deck with four crossboards for added strength. High-quality steel handle for a sturdy grip and control. 8in red wheels for ultra-silent and smooth transport. 2000 lbs load capacity, built for reliable performance. Measuring up to 60in x 30in size for enhanced efficiency and productivity. Designed for industrial efficiency, this platform truck is ideal for environments where silent operation and durability are essential. While maximizing productivity, this truck also offers faster and seamless operations in hectic environments. Dimensions Platform Size: 60in x 30in Handle Length: 28.74in Wheel Size: 8inx2in Box Dimension: 62.40in X 30.63in X 5.11in Features High-Quality Frame Construction Non-Slip Surfaces Large and Heavy-Duty Wheels Ergonomic Handle Multi-Purpose Use Wide and Long


  • High-Quality Frame Construction
  • Non-Slip Surfaces
  • Large and Heavy-Duty Wheels
  • Ergonomic Handle
  • Multi-Purpose Use
  • Wide and Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.