Shop WESCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Box Truck, 46 in, 34 in, White, 600 lb
- Mfr # 272544
- Zoro # G222579473
product price:Â
$
799.99
/ea
Key Features
Color
White
Load Capacity
600 lb
Lid/Cover Type
No Lid/Cover
Overall Height
42 1/2 in
Caster Wheel/Tread Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272544
- Zoro #
- G222579473
- UPC #
- 678655632930
- Country of Origin
- United States
- Color
- White
- Load Capacity
- 600 lb
- Lid/Cover Type
- No Lid/Cover
- Caster Wheel/Tread Material
- Rubber
- Caster/Wheel Mounting Location
- Standard
- Standards
- FDA Compliant Resin
- Frame Material
- Polyethylene
- Cubic Foot Capacity
- 21.39 cu ft
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Caster Wheel Type
- Standard
- Bushel Capacity
- 20 bu
- Item
- Box Truck
- Wire Color
- White
Dimensions
- Overall Height
- 42 1/2 in
- Caster Wheel Dia.
- 8 in
- Overall Width
- 34 in
- Wire Rope Length
- 46 in
- Overall Length
- 46 in
- Length
- 46 in
Description
Box Truck, Cubic Foot Capacity 21.39 cu ft, Load Capacity 600 lb, Bushel Capacity 20 bu, Overall Length 46 in, Overall Height 42 1/2 in, Overall Width 34 in, Color White, Standards FDA Compliant Resin, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.