Zoro Homepage

Flat Washer, For Screw Size M5 , Steel Zinc Plated Finish

  • Mfr # 11-6040

  • Zoro # G0816949


product price: $0.24
/ea
Sold in multiples of 39 for $9.36

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
M5
Minimum Thickness
1.00mm
Standards
ISO 7089
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-6040
Zoro #
G0816949
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M5
Outside Diameter
9.60 mm
Minimum Thickness
1.00mm
Inside Diameter
5.30 mm

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
ISO 7089
System of Measurement
Metric
Series
Metric
Color
Black
Weight
0.001
Type
Standard Flat

Description

M5 Flat Washer Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.