Shop 80/20
See all product information
Create Account
InsideCornerBracket, Alum, Gry, 57mm, 58mm
- Mfr # 14095
- Zoro # G1979783
product price:Â
$
8.19
/ea
Key Features
Material
Aluminum
For Use With
30-3060
Series
30 Series
Finish
Unfinished
Length (In.)
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14095
- Zoro #
- G1979783
- UPC #
- -
- Country of Origin
- United States
- Item
- Inside Corner Bracket
- Material
- Aluminum
- For Use With
- 30-3060
- Series
- 30 Series
- Finish
- Unfinished
- Connector Type
- Inside-Corner Bracket
- Number of Mounting Holes
- 8
- Color
- Gray
- Product Type
- Inside-Corner Bracket with Dual Support
- System of Measurement
- Metric
- Inside Corner Bracket Style
- Standard
- Shell Material
- Aluminum
- Wire Color
- Gray
- Traction Material
- Aluminum
Dimensions
- Length (In.)
- 2 1/4 in
- Height (In.)
- 2 1/4 in
- Width (In.)
- 15/64 in
- Overall Height
- 57 mm
- For Slot Width
- 8 9/64 mm
- Overall Length
- 57 mm
- Overall Width
- 58 mm
- Wire Rope Length
- 57 mm
- Length
- 57 mm
Description
Inside-Corner Bracket with Dual Support, Gray, Unfinished, Number of Mounting Holes 8, Overall Height 57 mm, Overall Length 57 mm, Overall Width 58 mm, Aluminum, Inside Corner Bracket Style Standard, 30 Series, System of Measurement Metric, Inside-Corner Bracket, For Slot Width 8 9/64 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.