Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Bearing, 143.3 mm W, 160 mm L

  • Mfr # 40-6524

  • Zoro # G2261506


product price: $118.27
/ea
Free Shipping & Returns

Key Features

Flange Dia. (mm)
0
Material
UHMWPE
Dimension S (In.)
0 in
Barrel Dia. (mm)
0
Slot Width (mm)
8.12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-6524
Zoro #
G2261506
UPC #
-
Country of Origin
United States

Dimensions

Flange Dia. (mm)
0
Dimension S (In.)
0 in
Barrel Dia. (mm)
0
Slot Width (mm)
8.12
Dimension E
32.55 in
Width
143.3
Dimension A2 (In.)
0 in
Dimension N Dia. (In.)
0 in
Bore Dia. (mm)
8.3
Body Width (mm)
0
Dimension H2
0
Dimension I
0
Barrel Dia. (In.)
0 in
Dimension K
32.65 in
Flange Thickness (mm)
9
Dimension F1
0
Dimension G
143.3 in
Dimension A1 (In.)
0 in
Dimension H1
0
Dimension E1
0
Dimension H1 (In.)
0 in
Dimension C
105.3 in
Dimension Dp
0
Dimension F
9 in
Dimension B
12.09 in
Dimension L (In.)
50 in
Dimension A2
0
Dimension G1
0
Dimension A
80
Dimension P
20 in
Dimension G1 (In.)
0 in
Dimension F1 (In.)
0 in
Dimension V
0 in
Dimension N2 (In.)
0 in
Dimension R
40
Dimension V (In.)
0 in
Dimension E1 (In.)
0 in
Dimension N2
0
Dimension J
124.3 in
Dimension M (In.)
41 in
Overall Height (mm)
50
Dimension E2
0
Dimension N
160 in
Dimension H
19 in
Overall Width (mm)
143.3
Overall Length (mm)
160
Dimension O
0
Dimension N3
0
Mounting Hole Dia. (In.)
0
Dimension Z
0
Dimension D
17.42 in
Dimension X
0
Slot Width (In.)
0 in
Height
50
Dimension A1
0
Dimension Y
0
Mounting Hole Dia. (mm)
8.3
Dimension S
9.5
Overall Width
143.4 mm
Overall Length
160 mm
Flange Thickness
9 mm
Mounting Hole Diameter
8.3 mm
Overall Height
50.1 mm

Details

Item
Linear Bearing
Material
UHMWPE
Mounting Surface to Shaft Center (In.)
0 in
For Use With
40 Series
Max. Pv
0
Type
Double Flange
Dynamic Load Capacity (N)
0
Static Load Capacity (Lb.)
0
Finish
Anodized
Mounting Hole Center (In.)
0 in
Color
Silver
Slot Angle (Degrees)
0
Locking Type
Optional
Static Load Capacity (N)
0
Bearing Type
Standard Linear
Mounting Hole Center (mm)
80
Mounting Surface to Shaft Center (mm)
0
Lubrication
Dry
Series
40 Series
Pad Material
UHMW Plastic
Housing Material
Aluminum
Bearing Profile
Double Flanged
Product Type
Linear Bearing
For Number of Slots
4
Compatible Brand and Series
40 Series
Pad Type
Standard
System of Measurement
Metric

Description

Linear Bearing, Standard Linear, Overall Height 50.1 mm, Overall Length 160 mm, Overall Width 143.4 mm, Housing Material Aluminum, Mounting Hole Diameter 8.3 mm, Anodized, Silver, System of Measurement Metric, 40 Series, Double Flanged, For Number of Slots 4, Standard, Flange Thickness 9 mm, Pad Material UHMW Plastic, Compatible Brand and Series 40 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.