Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Bearing, 3.125 In W, 2.820 In L

  • Mfr # 6871

  • Zoro # G0569852


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Material
UHMWPE
Slot Width (In.)
0.32 in
Color
Silver
Mounting Hole Center (In.)
1.5 in
For Use With
15 Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6871
Zoro #
G0569852
UPC #
-
Country of Origin
United States

Dimensions

Slot Width (In.)
0.32 in
Body Width (In.)
3.125 in
Overall Length (In.)
2.82 in
Height
4.0
Overall Height (In.)
4 in
Mounting Hole Dia. (In.)
0.328 in
Bolt Size
5/16-18
Overall Width (In.)
3.125 in
Width
3.125
Mounting Hole Diameter
21/64 in
Overall Width
3 1/8 in
Overall Height
4 in
Overall Length
2 53/64 in

Details

Item
Linear Bearing
Material
UHMWPE
Color
Silver
Mounting Hole Center (In.)
1.5 in
For Use With
15 Series
Lubrication
Dry
Bearing Type
Standard Linear
Type
Single Flange Assembly
Finish
Anodized
Mounting Bolt (In.)
5/16-18
Locking Type
Optional
Mounting Hole (In.)
0.328 in
Compatible Brand and Series
15 Series
Pad Type
Standard
For Number of Slots
4
Series
15 Series
Product Type
Linear Bearing
Bearing Profile
Single Mount
System of Measurement
Inch
Pad Material
UHMW Plastic
Housing Material
Aluminum

Description

Linear Bearing, Standard Linear, Overall Height 4 in, Overall Length 2 53/64 in, Overall Width 3 1/8 in, Housing Material Aluminum, Mounting Hole Diameter 21/64 in, Anodized, Silver, System of Measurement Inch, 15 Series, Single Mount, For Number of Slots 4, Standard, Pad Material UHMW Plastic, Compatible Brand and Series 15 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.