Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linear Bearing, 99.26 mm W, 100 mm L

  • Mfr # 25-6424

  • Zoro # G1086705


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Flange Dia. (mm)
0
Material
UHMWPE
Dimension E1 (In.)
0 in
Dimension N
100 in
Dimension B
8.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25-6424
Zoro #
G1086705
UPC #
-
Country of Origin
United States

Dimensions

Flange Dia. (mm)
0
Dimension E1 (In.)
0 in
Dimension N
100 in
Dimension B
8.1 in
Dimension N2 (In.)
0 in
Dimension H1 (In.)
0 in
Flange Thickness (mm)
8
Dimension V (In.)
0 in
Mounting Hole Dia. (mm)
6.3
Dimension G1
0
Mounting Hole Dia. (In.)
0
Dimension E1
0
Overall Width (mm)
99.26
Dimension J
82.3 in
Dimension I
0
Dimension S
8.48
Dimension H
16.5 in
Dimension A1
0
Dimension E
20.3 in
Dimension N Dia. (In.)
0 in
Dimension H1
0
Dimension P
12.5 in
Dimension D
10.69 in
Dimension A2
0
Dimension M (In.)
23.25 in
Dimension N2
0
Dimension E2
0
Dimension A
50
Barrel Dia. (mm)
0
Dimension C
66.2 in
Dimension O
0
Width
99.26
Height
31.25
Body Width (mm)
0
Dimension H2
0
Dimension Dp
0
Dimension F
8 in
Dimension V
0 in
Dimension K
22.53 in
Dimension X
0
Dimension A2 (In.)
0 in
Dimension S (In.)
0 in
Dimension N3
0
Dimension G
99.26 in
Overall Height (mm)
31.25
Dimension F1 (In.)
0 in
Barrel Dia. (In.)
0 in
Dimension A1 (In.)
0 in
Overall Length (mm)
100
Dimension Y
0
Dimension F1
0
Dimension G1 (In.)
0 in
Slot Width (In.)
0 in
Bore Dia. (mm)
6.3
Slot Width (mm)
6.5
Dimension Z
0
Dimension L (In.)
31.25 in
Dimension R
25
Overall Width
86.2 mm
Mounting Hole Diameter
6.3 mm
Flange Thickness
8 mm
Overall Length
100 mm
Overall Height
31.3 mm

Details

Item
Linear Bearing
Material
UHMWPE
Static Load Capacity (N)
0
Finish
Anodized
Locking Type
Optional
Dynamic Load Capacity (N)
0
Mounting Hole Center (mm)
50
For Use With
25 Series
Static Load Capacity (Lb.)
0
Slot Angle (Degrees)
0
Mounting Hole Center (In.)
0 in
Color
Silver
Max. Pv
0
Mounting Surface to Shaft Center (In.)
0 in
Lubrication
Dry
Mounting Surface to Shaft Center (mm)
0
Bearing Type
Standard Linear
Type
Double Flange
Pad Material
UHMW Plastic
Product Type
Linear Bearing
Compatible Brand and Series
25 Series
Pad Type
Standard
Series
25 Series
Housing Material
Aluminum
For Number of Slots
4
System of Measurement
Metric
Bearing Profile
Double Flanged

Description

Linear Bearing, Standard Linear, Overall Height 31.3 mm, Overall Length 100 mm, Overall Width 86.2 mm, Housing Material Aluminum, Mounting Hole Diameter 6.3 mm, Anodized, Silver, System of Measurement Metric, 25 Series, Double Flanged, For Number of Slots 4, Standard, Flange Thickness 8 mm, Pad Material UHMW Plastic, Compatible Brand and Series 25 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.